Check Availability
5" TS Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA
  • NORTON 

    5" TS Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA

  • Item # 5GC48
  • Mfr. Model # 63642502517
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Made of fiberglass-reinforced plastic, this backup pad is designed for use with AVOS® fiber discs and Bear-Tex® nonwoven discs. Use at a 5° to 15° angle for best results.
Show More Close
 

Technical Specifications

Item # 5GC48
Mfr. Model # 63642502517
UNSPSC #31191505
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type TS
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 13,000
Density Hard
Vacuum Hole Design Non-Vacuum
Body Material Plastic

* This product's country of origin is subject to change

Compliance and Restrictions