Check Availability
5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA
  • NORTON 

    5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 15,000 Max. RPM, 1 EA

  • Item # 6PF91
  • Mfr. Model # 63642506135
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a tapered edge, this backup pad is for use with hook-and-loop paper discs.
Show More Close
 

Technical Specifications

Item # 6PF91
Mfr. Model # 63642506135
UNSPSC #31191505
Shipping Weight 0.2 lbs
Country of Origin China *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 15,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 1/2"
Body Material Foam

* This product's country of origin is subject to change

Compliance and Restrictions