Check Availability
  • NORTON 

    5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 5 PK

  • Item # 28AA38
  • Mfr. Model # 66261059360
5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 28AA38
Mfr. Model # 66261059360
UNSPSC #31191505
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/16"-24
Max. RPM 10,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 1/2"
Body Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close