Check Availability
  • NORTON 

    5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Arbor Hole Back Mount, 12,000 Max. RPM, 1 EA

  • Item # 1RDN9
  • Mfr. Model # 66623376000
5" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Arbor Hole Back Mount, 12,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This backup pad has an innovative design that draws dust into a collecting chamber, allowing optimal air flow and powerful dust extraction. Featuring 125 vacuum holes, it includes an adapter and 3 ring spacers.
Show More Close
 

Technical Specifications

Item # 1RDN9
Mfr. Model # 66623376000
UNSPSC #31191506
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/16"-24
Max. RPM 12,000
Density Medium
Vacuum Hole Design Multi-Hole
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms