Check Availability
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Zirconia Alumina, 50 PK

  • Item # 34CC57
  • Mfr. Model # 66261125244
5" Coated Sanding Disc Roll, Non-Vacuum, 80 Grit, Coarse Grade, Zirconia Alumina, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CC57
Mfr. Model # 66261125244
UNSPSC #31191506
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Paper
Backing Weight E
Color Blue
Series H875P
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close