Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 400 Grit, Super Fine Grade, Aluminum Oxide, 1 EA
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 400 Grit, Super Fine Grade, Aluminum Oxide, 1 EA

  • Item # 34CC56
  • Mfr. Model # 66261149821
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34CC56
Mfr. Model # 66261149821
UNSPSC #31191506
Shipping Weight 2.92 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 400
Abrasive Grade Super Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight C
Color Gold
Series A290
Discs per Roll 100
Rolls/Case 4

* This product's country of origin is subject to change

Compliance and Restrictions