Check Availability
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Ceramic, 1 EA

  • Item # 34CC55
  • Mfr. Model # 66261140501
5" Coated Sanding Disc Roll, Non-Vacuum, 100 Grit, Medium Grade, Ceramic, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34CC55
Mfr. Model # 66261140501
UNSPSC #31191506
Shipping Weight 3.2 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight C
Color Blue
Series A975
Discs per Roll 100
Rolls/Case 4
* This product's country of origin is subject to change

Compliance and Restrictions