Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 500 Grit, Super Fine Grade, Aluminum Oxide, 1 EA
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 500 Grit, Super Fine Grade, Aluminum Oxide, 1 EA

  • Item # 1LZK3
  • Mfr. Model # 66261131453
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. The premium heat-treated aluminum oxide provides 30% to 50% faster cut rate than standard aluminum oxide discs. The flexible, super-strong B-weight latex backing has excellent resistance to tearing. It contains no pigments or dyes, eliminating any color transfer to workpieces. PSA back-up pads are available separately.
Show More Close
 

Technical Specifications

Item # 1LZK3
Mfr. Model # 66261131453
UNSPSC #31191504
Catalog Page 2368
Shipping Weight 0.58 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 500
Abrasive Grade Super Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Color Champagne
Series A275
Discs per Roll 100

* This product's country of origin is subject to change