Check Availability
5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Ceramic, 1 EA
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 320 Grit, Very Fine Grade, Ceramic, 1 EA

  • Item # 1KUW5
  • Mfr. Model # 66261155378
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Pressure Sensitive Adhesive (PSA) backing enables quick disc changes. The stearate coating reduces disc loading. Featuring a ceramic alumina abrasive, these discs can be used on random orbital and rotary sanders, for stripping and sanding paint, primers, bare wood, metal, fiberglass, and plastic. They can also be used for blending, leveling, finishing, and dimensioning. PSA back-up pads are available separately.
Show More Close
 

Technical Specifications

Item # 1KUW5
Mfr. Model # 66261155378
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.6 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight B
Color Blue
Series A975
Discs per Roll 100

* This product's country of origin is subject to change

Compliance and Restrictions