Check Availability
  • NORTON 

    5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Silicon Carbide, 1 EA

  • Item # 11V264
  • Mfr. Model # 66254487418
5" Coated Sanding Disc Roll, Non-Vacuum, 120 Grit, Medium Grade, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Pressure Sensitive Adhesive (PSA) B-weight backing enables quick disc changes. The stearate coating reduces disc loading. Use these discs on random orbital and rotary sanders, for all-purpose dry sanding and finishing applications. They're ideal for hard-to-sand surfaces. The sharp silicon carbide abrasive provides excellent finish and is ideal for use between sealer coats. PSA back-up pads are available separately.
Show More Close
 

Technical Specifications

Item # 11V264
Mfr. Model # 66254487418
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.91 lbs
Country of Origin Canada *
Item Sanding Disc Roll
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 120
Abrasive Grade Medium
Abrasive Material Silicon Carbide
Disc Backing Material Paper
Backing Weight B
Color Gray
Series A475
Discs per Roll 100
* This product's country of origin is subject to change