Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Zirconia Alumina

  • Item # 4LZZ9
  • Mfr. Model # 66261125444
5" Coated Hook-and-Loop Sanding Disc, 80 Abrasive Grit, Coarse Grade, Zirconia Alumina
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on random orbital and rotary sanders, these hook-and-loop paper discs are ideal for soft material applications, body-filler, fiberglass, and composites. The zirconia alumina abrasive on strong E-weight paper provides increased flexibility and chip resistance. The open coat design reduces loading.
Show More Close
 

Technical Specifications

Item # 4LZZ9
Mfr. Model # 66261125444
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 80
Abrasive Grade Coarse
Abrasive Material Zirconia Alumina
Disc Backing Material Paper
Backing Weight E
Series H875
Color Blue
* This product's country of origin is subject to change