Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 1200 Abrasive Grit, Ultra Fine Grade, Aluminum Oxide

  • Item # 436F54
  • Mfr. Model # 66261131534
5" Coated Hook-and-Loop Sanding Disc, 1200 Abrasive Grit, Ultra Fine Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Aluminum Oxide abrasive has a fast cut rate and long life, and is ideal for deburring, blending, cleaning up, and finishing metal parts and shapes.
Show More Close
 

Technical Specifications

Item # 436F54
Mfr. Model # 66261131534
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 1200
Abrasive Grade Ultra Fine
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Backing Weight B
Series A275
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions