Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 100 Abrasive Grit, Medium Grade, Ceramic

  • Item # 34CC36
  • Mfr. Model # 66261149866
5" Coated Hook-and-Loop Sanding Disc, 100 Abrasive Grit, Medium Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings.
Show More Close
 

Technical Specifications

Item # 34CC36
Mfr. Model # 66261149866
UNSPSC #31191506
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight F
Series H920
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In