Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 280 Abrasive Grit, Very Fine Grade, Ceramic

  • Item # 33KM16
  • Mfr. Model # 77696007762
5" Coated Hook-and-Loop Sanding Disc, 280 Abrasive Grit, Very Fine Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These multi-hole cyclonic discs aim to provide excellent dust extraction to help users maintain a clean work environment and minimize the possibility of contamination. They feature a ceramic alumina grain, which offers a quick, cool, consistent cut and substantially longer product life than conventional abrasives. It also features a water-based stearate coating (No-Fil) to help improve load resistance and extend product life. The fiber-reinforced latex/paper backing is flexible, strong, and tear-resistant. Reusable hook-and-loop backing helps to enable quick disc changes.
Show More Close
 

Technical Specifications

Item # 33KM16
Mfr. Model # 77696007762
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Multi-Hole
Disc Diameter 5"
Abrasive Grit 280
Abrasive Grade Very Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight B
Series Multi-Air Cyclonic
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.