Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Ceramic

  • Item # 31XT68
  • Mfr. Model # 77696007763
5" Coated Hook-and-Loop Sanding Disc, 320 Abrasive Grit, Very Fine Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs use a hook-and-loop attachment method to adhere to the disc pad. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing, or rougher for gluing. Ceramic discs are ideal for dimensioning parts, deburring, grinding and blending welds, and grinding and finishing castings or forgings.
Show More Close
 

Technical Specifications

Item # 31XT68
Mfr. Model # 77696007763
UNSPSC #31191506
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Multi-Hole
Disc Diameter 5"
Abrasive Grit 320
Abrasive Grade Very Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight B
Series Cyclonic
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions