Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Ceramic

  • Item # 1RDP9
  • Mfr. Model # 07660703225
5" Coated Hook-and-Loop Sanding Disc, 40 Abrasive Grit, Coarse Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These vacuum hole discs are for use with orbital sanders or vertical shaft grinders with hook-and-loop back-up pads. They fit 5"-dia., 5- and 8-hole vacuum sanders. The hook-and-loop backing makes them discs reusable and enables quick disc changes. The stearate coating reduces disc loading.
Show More Close
 

Technical Specifications

Item # 1RDP9
Mfr. Model # 07660703225
UNSPSC #31191506
Catalog Page 2370
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design 5 Hole
Disc Diameter 5"
Abrasive Grit 40
Abrasive Grade Coarse
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight B
Series A975
Color Blue
* This product's country of origin is subject to change

Welcome Sign In