Check Availability
  • NORTON 

    5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic

  • Item # 1KUY5
  • Mfr. Model # 66261140518
5" Coated Hook-and-Loop Sanding Disc, 180 Abrasive Grit, Fine Grade, Ceramic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with the most demanding sanding applications, these paper discs have a hook-and-loop backing, making them reusable and enabling quick disc changes. Use them on random orbital and rotary sanders.
Show More Close
 

Technical Specifications

Item # 1KUY5
Mfr. Model # 66261140518
UNSPSC #31191506
Catalog Page 2368
Shipping Weight 0.7 lbs
Country of Origin Canada *
Item Hook-and-Loop Sanding Disc
Abrasive Type Coated
Vacuum Hole Design Non-Vacuum
Disc Diameter 5"
Abrasive Grit 180
Abrasive Grade Fine
Abrasive Material Ceramic
Disc Backing Material Paper
Backing Weight B
Series A975
Color Blue
* This product's country of origin is subject to change

Compliance and Restrictions