Check Availability
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 25 PK
  • NORTON 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 24 Grit Ceramic, 25 PK

  • Item # 2KMR2
  • Mfr. Model # 69957398005
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a 7/8" mounting hole, these SG ceramic grain discs contain a grinding aid for a better finish and longer life on stainless steel and alloyed metals. They have a heavy fiber backing. Use them for material removal, weld grinding and blending, light deburring, and finishing.
Show More Close
 

Technical Specifications

Item # 2KMR2
Mfr. Model # 69957398005
UNSPSC #23131503
Catalog Page 2374
Shipping Weight 2.1 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 24
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 10,000
Series F980
Color Orange
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change