Check Availability
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK
  • NORTON 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK

  • Item # 1YEY3
  • Mfr. Model # 77696008484
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This ceramic disc is ideal for grinding mild steel and carbon steel. The ceramic abrasive grain requires less pressure, and helps to reduc operator fatigue.
Show More Close
 

Technical Specifications

Item # 1YEY3
Mfr. Model # 77696008484
UNSPSC #31191506
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 10,000
Series F981S
Color Red
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change