Check Availability
5" Arbor Hole Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 1 EA
  • NORTON 

    5" Arbor Hole Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 10,000 Max. RPM, 1 EA

  • Item # 1LZH4
  • Mfr. Model # 63642543421
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use this air-cooled disc backup pad with premium fiber discs.
Show More Close
 

Technical Specifications

Item # 1LZH4
Mfr. Model # 63642543421
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 0.42 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type Arbor Hole
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 10,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber

* This product's country of origin is subject to change

Compliance and Restrictions