Check Availability
  • NORTON 

    4" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 19,100 Max. RPM

  • Item # 33N534
  • Mfr. Model # 66252843177
4" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 19,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Norton Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 33N534
Mfr. Model # 66252843177
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 19,100
Series BlueFire
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions