Check Availability
  • NORTON 

    4" Type 27 Silicon Carbide Depressed Center Wheels, 5/8" Arbor, 1/8"-Thick, 15,280 Max. RPM

  • Item # 25TY56
  • Mfr. Model # 66252842013
4" Type 27 Silicon Carbide Depressed Center Wheels, 5/8" Arbor, 1/8"-Thick, 15,280 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 silicon carbide grinding and cutting wheel features silicon carbide abrasive for cutting nonferrous materials and concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 25TY56
Mfr. Model # 66252842013
UNSPSC #23131503
Shipping Weight 0.115 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/8"
Arbor Hole Size 5/8"
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 15,280
Series Norton Masonry
Grade Extra Coarse
Application Nonferrous Materials, Concrete Masonry Asphalt
* This product's country of origin is subject to change