Check Availability
  • NORTON 

    4" Type 27 Ceramic Depressed Center Wheels, 3/8" Arbor, 1/4"-Thick, 15,280 Max. RPM

  • Item # 45VH22
  • Mfr. Model # 66253371180
4" Type 27 Ceramic Depressed Center Wheels, 3/8" Arbor, 1/4"-Thick, 15,280 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Quantum3 depressed center grinding wheel combines a ceramic alumina abrasive grain and an innovative bond system and lasts about five times longer than aluminum oxide wheels, while providing twice the performance and longevity of other ceramic wheels. Intended for offhand stock removal on cast iron and gray iron with a rugged design for outstanding toughness. The high performance level of this wheel helps cut down on labor costs when working on demanding foundry jobs.
Show More Close
 

Technical Specifications

Item # 45VH22
Mfr. Model # 66253371180
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Abrasive Grit 20
Max. RPM 15,280
Series Quantum 3
Grade Extra Coarse
* This product's country of origin is subject to change

Compliance and Restrictions