Check Availability
  • NORTON 

    4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/8"-Thick, 15,280 Max. RPM

  • Item # 3UW99
  • Mfr. Model # 66252842005
4" Type 27 Ceramic Depressed Center Wheels, 5/8" Arbor, 1/8"-Thick, 15,280 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 high-performance grinding and cutting wheel features ceramic/zirconia alumina abrasive grain for best performance. Use for ferrous metal, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 3UW99
Mfr. Model # 66252842005
UNSPSC #23131503
Catalog Page 2388
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/8"
Arbor Hole Size 5/8"
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 15,280
Series NorZon Plus
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change