Check Availability
  • NORTON 

    4" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,100 Max. RPM

  • Item # 33N540
  • Mfr. Model # 66252843171
4" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of ferrous metal, gray iron, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 33N540
Mfr. Model # 66252843171
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 19,100
Series BlueFire
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms