Check Availability
  • NORTON 

    4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/2" Arbor, 0.035"-Thick, 19,100 Max. RPM

  • Item # 25TZ25
  • Mfr. Model # 66243529622
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/2" Arbor, 0.035"-Thick, 19,100 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Abrasive cut-off wheel for cutting and grinding.
Show More Close
 

Technical Specifications

Item # 25TZ25
Mfr. Model # 66243529622
UNSPSC #23131503
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.035"
Arbor Hole Size 1/2"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 19,100
Series A60
Diamond Knockout No
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Alternate Search Terms