Check Availability
  • NORTON 

    4" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 8000 Max. RPM, 1 EA

  • Item # 26ZZ44
  • Mfr. Model # 66261016581
4" TR Disc Backup Pad, 1/4" Straight Shaft Back Mount, 8000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26ZZ44
Mfr. Model # 66261016581
UNSPSC #31191505
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Disc Backup Pad
Disc Diameter 4"
Face Mounting Type TR
Back Mounting Type Straight Shaft
Back Mounting Size 1/4"
Max. RPM 8000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 1/2"
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms