Check Availability
  • NORTON 

    4" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Extra Coarse Grit Silicon Carbide, 1 EA

  • Item # 6PX90
  • Mfr. Model # 66261008008
4" Non-Woven Fiber Disc, 1/4" Mounting Hole Size, Extra Coarse Grit Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Bear-Tex® arbor-mount sanding disc features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding.
Show More Close
 

Technical Specifications

Item # 6PX90
Mfr. Model # 66261008008
UNSPSC #31191506
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Item Fiber Disc
Disc Diameter 4"
Mounting Hole Size 1/4"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 8000
Series Rapid Strip
Color Black
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change