Check Availability
  • NORTON 

    4" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA

  • Item # 2D511
  • Mfr. Model # 66261059304
4" Hook-and-Loop Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2D511
Mfr. Model # 66261059304
UNSPSC #31191505
Catalog Page 2372
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 4"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 13,000
Density Hard
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close