Check Availability
  • NORTON 

    4" Coated Fiber Disc, 5/8" Mounting Hole Size, Coarse, 60 Grit Aluminum Oxide, 1 EA

  • Item # 436F18
  • Mfr. Model # 05539510592
4" Coated Fiber Disc, 5/8" Mounting Hole Size, Coarse, 60 Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436F18
Mfr. Model # 05539510592
UNSPSC #31191506
Shipping Weight 0.034 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4"
Mounting Hole Size 5/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Not Rated
Max. RPM 12,000
Series F240
Color Brown
Vacuum Hole Design Non-Vacuum
Attachment Type 7/8" Arbor Hole
* This product's country of origin is subject to change

Compliance and Restrictions