Check Availability
  • NORTON 

    4" Coated Fiber Disc, 5/8" Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 10 PK

  • Item # 22UT02
  • Mfr. Model # 66623395006
4" Coated Fiber Disc, 5/8" Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing fast initial cutting action for general purpose use, these abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 22UT02
Mfr. Model # 66623395006
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 0.39 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4"
Mounting Hole Size 5/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 120
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 12,000
Series Neon
Color Black
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change