Check Availability
  • NORTON 

    4" Arbor Hole Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 12,000 Max. RPM, 1 EA

  • Item # 3RA61
  • Mfr. Model # 63642504918
4" Arbor Hole Disc Backup Pad, 5/8"-11 Threaded Arbor Hole Back Mount, 12,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this air-cooled disc backup pad with premium fiber discs.
Show More Close
 

Technical Specifications

Item # 3RA61
Mfr. Model # 63642504918
UNSPSC #31191505
Catalog Page 2374
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 4"
Face Mounting Type Arbor Hole
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 5/8"-11
Max. RPM 12,000
Density Medium
Vacuum Hole Design Non-Vacuum
Body Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms