Check Availability
  • NORTON 

    4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 3PY83
  • Mfr. Model # 66252842208
4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this wheel at a 15° angle to create a larger area of contact with the workpiece and prevent part gouging. 36 grit is designed for fast stock removal.
Show More Close
 

Technical Specifications

Item # 3PY83
Mfr. Model # 66252842208
UNSPSC #31191506
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 29
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 13,580
Series Gemini AVOS
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change