Check Availability
  • NORTON 

    4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 2KND2
  • Mfr. Model # 66252842204
4-1/2" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The aluminum oxide grain with a patterned "nubbed" face generates less heat. Cooler operating prevents loading. Use for grinding and finishing steel, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 2KND2
Mfr. Model # 66252842204
UNSPSC #27111905
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 29
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 13,580
Series Gemini Flexible
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change

Welcome Sign In