Check Availability
  • NORTON 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 33N296
  • Mfr. Model # 66252843190
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Norton Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals, gray iron, stainless steel, and contaminate-free materials.
Show More Close
 

Technical Specifications

Item # 33N296
Mfr. Model # 66252843190
UNSPSC #23131503
Catalog Page 2387
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 13,580
Series BlueFire Fast Cut/INOX
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Contaminate Free
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In