Check Availability
  • NORTON 

    4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 7/8" Arbor, 1/2"-Thick, 12,000 Max. RPM

  • Item # 2KND7
  • Mfr. Model # 66261020546
4-1/2" Type 27 Silicon Carbide Depressed Center Wheels, 7/8" Arbor, 1/2"-Thick, 12,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Bear-Tex® depressed center wheel features an open web of synthetic fibers and abrasive bond with smear-resistant resin for quick cleaning and conditioning without loading. Comfortably clean on uneven surfaces and difficult part profiles. Use to remove surface rust and residue, corrosion, light weld splatter, dirt, mill scale, paint, and epoxy. Prepare surfaces prior to welding or coating application. Clean and condition after welding. Use in place of, or in sequence with fiber and flap discs to clean, polish, and finish.
Show More Close
 

Technical Specifications

Item # 2KND7
Mfr. Model # 66261020546
UNSPSC #31191506
Catalog Page 2382
Shipping Weight 0.16 lbs
Country of Origin Mexico *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/2"
Arbor Hole Size 7/8"
Abrasive Material Silicon Carbide
Max. RPM 12,000
Series Rapid Blend
Grade Super Fine
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change