Check Availability
  • NORTON 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,580 Max. RPM

  • Item # 33N347
  • Mfr. Model # 66252841913
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, stainless steel, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 33N347
Mfr. Model # 66252841913
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,580
Series Gemini Right Cut
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless, Contaminate Free
* This product's country of origin is subject to change

Compliance and Restrictions