Check Availability
  • NORTON 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/2"-Thick, 12,000 Max. RPM

  • Item # 26ZZ68
  • Mfr. Model # 66261023946
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/2"-Thick, 12,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This depressed center wheel features aluminum oxide abrasive and is suitable for deburring and finishing.
Show More Close
 

Technical Specifications

Item # 26ZZ68
Mfr. Model # 66261023946
UNSPSC #23131503
Shipping Weight 0.23 lbs
Country of Origin Mexico *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/2"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Max. RPM 12,000
Series Rapid Blend
Grade Fine
Application For Deburring and Finishing
* This product's country of origin is subject to change