Check Availability
  • NORTON 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM

  • Item # 25TY62
  • Mfr. Model # 66252843609
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The NORTON Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, and stainless steel.
Show More Close
 

Technical Specifications

Item # 25TY62
Mfr. Model # 66252843609
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.35 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,580
Series Norton Metal
Grade Extra Coarse
Application Ferrous Metal, Gray Iron, Stainless
* This product's country of origin is subject to change