Check Availability
  • NORTON 

    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 13,580 Max. RPM

  • Item # 36WR90
  • Mfr. Model # 66252842160
4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0469"-Thick, 13,580 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WR90
Mfr. Model # 66252842160
UNSPSC #23131503
Shipping Weight 0.425 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.0469"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,580
Series Gemini RightCut
Diamond Knockout No
Application Ferrous Metal, Steel
* This product's country of origin is subject to change

Alternate Search Terms