Check Availability
  • NORTON 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Silicon Carbide

  • Item # 22PA79
  • Mfr. Model # 66261094948
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, 220 Abrasive Grit, Fine Grade, Silicon Carbide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These sanding discs use a hook-and-loop attachment method to adhere to the disc pad. The abrasives are incorporated into non-woven nylon fibers. They can be used to remove material such as paint or wood finish to make surfaces smoother for finishing. Use for cleaning molds, blending mill marks and tool marks, smoothing uneven edges, or imparting finishes.
Show More Close
 

Technical Specifications

Item # 22PA79
Mfr. Model # 66261094948
UNSPSC #31191506
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grit 220
Abrasive Grade Fine
Abrasive Material Silicon Carbide
Disc Backing Material Paper
Backing Weight B
Series Rapid Prep
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions