Check Availability
  • NORTON 

    4-1/2" Non-Woven Fiber Disc, 7/8" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 25 PK

  • Item # 28AA81
  • Mfr. Model # 66623333616
4-1/2" Non-Woven Fiber Disc, 7/8" Mounting Hole Size, Very Fine Grit Aluminum Oxide, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
Show More Close
 

Technical Specifications

Item # 28AA81
Mfr. Model # 66623333616
UNSPSC #31191506
Shipping Weight 5.5 lbs
Country of Origin Mexico *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Abrasive Grade Very Fine
Backing Weight X
Max. RPM 11,000
Series Vortex Rapid Prep
Color Blue
Vacuum Hole Design Non-Vacuum
Attachment Type 7/8" Arbor Hole
* This product's country of origin is subject to change