Check Availability
4-1/2" Hook-and-Loop Disc Backup Pad, 1/2"-13 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 5 PK
  • NORTON 

    4-1/2" Hook-and-Loop Disc Backup Pad, 1/2"-13 Threaded Arbor Hole Back Mount, 13,000 Max. RPM, 5 PK

  • Item # 28AA32
  • Mfr. Model # 66261059303
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 28AA32
Mfr. Model # 66261059303
UNSPSC #31191505
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Disc Backup Pad
Disc Diameter 4-1/2"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Arbor Hole
Back Mounting Size 1/2"-13
Max. RPM 13,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 1/2"
Body Material Foam

* This product's country of origin is subject to change

Compliance and Restrictions