Check Availability
  • NORTON 

    4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Aluminum Oxide, 1 EA

  • Item # 23Z453
  • Mfr. Model # 66623399002
4-1/2" Flap Disc, Type 27, 5/8"-11 Mounting Hole, Medium, 80 Grit Aluminum Oxide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Alternating aluminum oxide flaps are a good, economical choice for aluminum, brass, bronze, stainless steel, carbon steel, and titanium. Quick-trim flexible plastic backing plate wears away as the disc grinds, allowing full use of the flap.
Show More Close
 

Technical Specifications

Item # 23Z453
Mfr. Model # 66623399002
UNSPSC #31191506
Catalog Page 2375
Shipping Weight 0.35 lbs
Country of Origin France *
Item Flap Disc
Abrasive Disc Type Type 27
Disc Diameter 4-1/2"
Mounting Hole Size 5/8"-11
Abrasive Grit 80
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Abrasive Type Coated
Series Neon
Backing Weight Y
Max. RPM 13,300
* This product's country of origin is subject to change

Alternate Search Terms