Check Availability
  • Fiber Discs
  • NORTON 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Ceramic, 25 PK

  • Item # 49P545
  • Mfr. Model # 77696008406
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Ceramic, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Full resin bond and fiber backing for strength, durability, and tear resistance. Use on right-angle grinders with back-up pads, available separately. Innovative coating yields faster initial cut rate, longer life, and better finishes. For grinding and finishing mild carbon steel, stainless steel and hard-to-grind alloys.
Show More Close
 

Technical Specifications

Item # 49P545
Mfr. Model # 77696008406
UNSPSC #31191506
Catalog Page 2376
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 120
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight X
Max. RPM 11,000
Series F981
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In