Check Availability
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK
  • NORTON 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 25 PK

  • Item # 2KMT7
  • Mfr. Model # 69957398004
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Featuring a 7/8" mounting hole, these SG ceramic grain discs contain a grinding aid for a better finish and longer life on stainless steel and alloyed metals. They have a heavy fiber backing. Use them for material removal, weld grinding and blending, light deburring, and finishing.
Show More Close
 

Technical Specifications

Item # 2KMT7
Mfr. Model # 69957398004
UNSPSC #23131503
Catalog Page 2374
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight X
Max. RPM 11,000
Series F980
Color Orange
Vacuum Hole Design Non-Vacuum

* This product's country of origin is subject to change