Check Availability
  • Fiber Discs
  • NORTON 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 100 Grit Aluminum Oxide, 25 PK

  • Item # 1KYA7
  • Mfr. Model # 66623353313
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 100 Grit Aluminum Oxide, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for general purpose applications and small jobs, Norton Metal F240 abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 1KYA7
Mfr. Model # 66623353313
UNSPSC #31191506
Catalog Page 2375
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 100
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 11,000
Series F240
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In