Check Availability
  • NORTON 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Aluminum Oxide, 25 PK

  • Item # 1KXL9
  • Mfr. Model # 66623353311
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 60 Grit Aluminum Oxide, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for general purpose applications and small jobs, Norton Metal F240 abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 1KXL9
Mfr. Model # 66623353311
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 11,000
Series F240
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change

Compliance and Restrictions