Check Availability
  • NORTON 

    3" Type 1 Silicon Carbide Straight Grinding Wheel, 1/2" Arbor, 1" Thick, 60 Grit, 10,825 Max. RPM

  • Item # 1CUW4
  • Mfr. Model # 66243529166
3" Type 1 Silicon Carbide Straight Grinding Wheel, 1/2" Arbor, 1" Thick, 60 Grit, 10,825 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CUW4
Mfr. Model # 66243529166
UNSPSC #23131503
Shipping Weight 3.1 lbs
Country of Origin Mexico *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 1"
Arbor Hole Size 1/2"
Abrasive Material Silicon Carbide
Abrasive Grit 60
Abrasive Wheel Hardness M
Max. RPM 10,825
Series 37C
Specification 37C60-MVK
Grade Medium
Bond Type Vitrified
Color Black
Application For Aluminum, Brass, Bronze, Ceramic, Copper, Iron, Glass, Marble, Rubber, 300 Series Stainless Steel, and Stone
* This product's country of origin is subject to change