Check Availability
  • NORTON 

    3" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0312"-Thick, 25,465 Max. RPM

  • Item # 36WR86
  • Mfr. Model # 66243531753
3" Type 1 Ceramic Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0312"-Thick, 25,465 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36WR86
Mfr. Model # 66243531753
UNSPSC #23131503
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.0312"
Arbor Hole Size 1/4"
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 25,465
Series NorZon Plus
Diamond Knockout No
Application Ferrous Metal, Stainless, Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In